
48-Port Flush Mount Patch Panel with Ver
Mfr # CPP48FMVNSWBLY
Zoro # G1795069
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Material
CRS
Height
3.5"
Width
19"
Depth
1"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPP48FMVNSWBLY
Zoro #
G1795069
UPC #
74983587384
Country of Origin
Unknown
Dimensions
Height
3.5"
Width
19"
Depth
1"
Overall Width (mm)
482.6
Overall Depth (In.)
1.04
Overall Height (mm)
88.13
Overall Width (In.)
19
Overall Height (In.)
3.47
Overall Depth (mm)
26.41
Compatible Rack Width
19"
Description
48-Port Flush Mount Patch Panel with Ver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.