Zoro Homepage
This item is Discontinued.
Panduit 48 Port High Density Patch Panel, Whi NKPP48HDWH

48 Port High Density Patch Panel, Whi (Discontinued)

  • Mfr # NKPP48HDWH
  • Zoro # G004858932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKPP48HDWH
Zoro #
G004858932
UPC #
61305679842
Country of Origin
Mexico

Dimensions

Height
1.73 in
Width
19 in
Overall Width
19
Depth
0.92 in
Overall Height
1.73

Details

Panel Style
Flat
Number of Ports
48
Material
Steel
Includes
Patch panel, mounting screws
Color
White

Description

NetKey 48 Port High Density Patch Panel, Flat, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.