This item is Discontinued.

Panduit 48-PORT PANEL 110-MOD 8W8P, T568A/B CAT6A IP10 DP6 PLUS DPA486X88TGY

48-PORT PANEL 110-MOD 8W8P, T568A/B CAT6A IP10 DP6 PLUS (Discontinued)

  • Mfr # DPA486X88TGY
  • Zoro # G0780998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA486X88TGY
Zoro #
G0780998
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width (mm)
482.6
Overall Height (mm)
88.1
Overall Length (In.)
4.75
Overall Height (In.)
3.47
Overall Width (In.)
19
Overall Depth (In.)
4.75
Overall Depth (mm)
120.6
Overall Length (mm)
120.6

Details

Material
CRS
Color
Black
Standards Met
Exceeds component requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA standards at swept frequencies 1 to 500 MHz, Exceeds component requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA standards at swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A; Meets IEC 60603-7, Supports IEEE 802.3af, 802.3at, and IEEE 802.3bt type 3 and 4 for PoE applications up to 100 W, UL 1863 approved and RoHS Compliant
Minimum Operating Temperature (°F)
14
Number of Ports
48
Patch Panel Style
Angled
Note
DPA486X88TGY replaces DPA486X88TG
Number of Rack Units
2
Maximum Operating Temperature (°C)
65
Identification Type
Adhesive Label
Product Type
Network Patch Panel
Termination Style
Punchdown
Minimum Operating Temperature (°C)
-10
Wiring Scheme
T568A/T568B
Performance Level
Category 6A
Maximum Operating Temperature (°F)
149
Form Factor
Rack-mountable
Total Number of Ports
48
Number of RJ-11 Ports
48
Number of Network (RJ-45) Ports
48
Product Line
DP6A 10Gig
Compatible Rack Unit
2U
Product Name
DP6A 10Gig DPA486X88TGY Angled Cat6a 48-Port Network Patch Panel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.