Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 PORT SHIELDED ANGLED, ALL METAL FOR SHIELDED JACKS,

  • Mfr # CPA48BLY

  • Zoro # G1338566


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Black
Height
3.5"
Depth
3.9"
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA48BLY
Zoro #
G1338566
UPC #
74983036493
Country of Origin
Unknown

Dimensions

Height
3.5"
Depth
3.9"
Width
19"
Overall Height (In.)
3.47
Overall Width (In.)
19
Overall Depth (In.)
4.22
Compatible Rack Width
19"

Details

Material
Stainless Steel
Color
Black
Number of Ports
48
Identification Type
Adhesive Label
Module Type
Mini-ComĀ®
Shield Type
Shielded
Note
CPA48BLY replaces CPA48BL
Product Type
Modular Patch Panel
Patch Panel Style
Angled
Number of Rack Units
2
Form Factor
Rack-mountable
Product Name
48-Port Angled All Metal Patch Panel, 2 RU.
Additional Information
48 x Network
Total Number of Ports
48
Product Color
Black
Product Line
Mini-Com
Compatible Rack Unit
2U
Termination
Idc
Rack Units
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.