Zoro Homepage

48/96-F PATCH PANEL RACK MT, 19" 2U ADD 8 FAP/FMP PANELS

  • Mfr # CFAPPBL2

  • Zoro # G0700945


product price: $61.15
/ea

Key Features

Material
Metal
Height
3.5"
Width
19"
Depth
0.4"
Application
Provide a flexible and modular system for managing fiber termination, connections, and patching for all applications and offer the industryâ„¢s highest patch field density and fiber counts for all fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFAPPBL2
Zoro #
G0700945
UPC #
74983788583
Country of Origin
Unknown

Dimensions

Height
3.5"
Width
19"
Depth
0.4"
Overall Height (mm)
88.1
Overall Width (In.)
19
Overall Depth (In.)
0.44
Overall Height (In.)
3.47
Overall Depth (mm)
11.2
Overall Width (mm)
482.6

Details

Material
Metal
Application
Provide a flexible and modular system for managing fiber termination, connections, and patching for all applications and offer the industryâ„¢s highest patch field density and fiber counts for all fiber
Color
Black
Product Type
Blank Patch Panel
Fiber Type
OM3
Mount Method
DIN Rail
Number Of Ports
4
Number of RJ-11 Ports
48
Form Factor
Rack-mountable
Product Name
CFAPPBL2 Multimode 62.5/125 48-Port Blank Patch Panel
Product Color
Black
Compatible Rack Unit
2U
Total Number of Ports
48
Additional Information
48
Loaded
Unloaded
Type
Rack Mount
Nbr of Fibers Spliced
96
Nbr Fibers Connectorized
48/96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.