Zoro Homepage

49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Package quantity: 1000

  • Mfr # PUM-925-M30

  • Zoro # G0789317


product price: $211.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Heat Stabilized Nylon 6.6
Width
49/64"
Indoor/Outdoor
Indoor
Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUM-925-M30
Zoro #
G0789317
UPC #
7498390792
Country of Origin
Costa Rica

Dimensions

Width
49/64"
Length
49/64"
Height
1.05 in
Overall Length
0.75 in

Details

Item
Cable Tie Mount
Color
Black
Material
Heat Stabilized Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Tensile Strength
120 lb.
Resists
Heat
Temp. Range
-60 to 115°C
Application
For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Mounting Method
Fir Tree Mount
Min Operating Temperature
-60 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
115 degrees celsius

Description

Cable Tie Mount,Through Panel,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.