Shop PANDUIT
See all product information
Create Account
4FT CAT6A UTP PATCH CORD CBL 28AWG BLK
- Mfr # UTP28X4BL
- Zoro # G823564571
product price:Â
$
26.85
/ea
Sold in multiples of 10 for
$268.50
Key Features
Cable Length
4 ft
Wire Size
28 AWG
End 1 Gender
Male
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UTP28X4BL
- Zoro #
- G823564571
- UPC #
- 074983999743
- Country of Origin
- China
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 6a
- Item
- Network Cable
Dimensions
- Cable Length
- 4 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.