Zoro Homepage

4U BLANK FILLER PANEL, ANY STANDARD 19" RELAY RACK, BLACK ROHS

  • Mfr # DPFP4

  • Zoro # G2782368


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
7"
Color
Black
Includes
#12-24 SCREWS and (1) 4RU panel
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPFP4
Zoro #
G2782368
UPC #
74983790548
Country of Origin
Unknown

Dimensions

Height
7"
Width
19"
Overall Height (mm)
177
Overall Height (In.)
6.97
Overall Width (mm)
482.6
Overall Width (In.)
19
Compatible Rack Height
4U

Details

Material
Steel
Color
Black
Includes
#12-24 SCREWS and (1) 4RU panel
Number of Rack Units
4
Product Type
Filler Panel
Product Material
Steel
Product Color
Black
Product Name
4RU Horizontal Rack Filler Panel
Compatibility
Panduit 2- & 4-Post Rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.