Zoro Homepage

5-1/2 in L, 1-7/16 in Max Bundle Dia., 35 lb Strength, 500 PK

  • Mfr # PRLWP30S-D30

  • Zoro # G2756479


product price: $171.99
/pk 500, $0.34/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, Mountable
Nominal Length
5-1/2 in
Width
3/8 in
Nominal Max. Bundle Dia.
1-7/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLWP30S-D30
Zoro #
G2756479
UPC #
7498356842
Country of Origin
Singapore

Dimensions

Nominal Length
5-1/2 in
Width
3/8 in
Nominal Max. Bundle Dia.
1-7/16 in
Depth
4.70"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized, Mountable
Color
Black
Material
Nylon 6/6
Tensile Strength
35 lb
Outdoor Use
No
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant, CE Compliant
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Additional Information
Cross Section: Standard, Unique releasable ladder design
Product Line
Pan-Ty
Product Series
PRLWP

Description

Wing Push Mt. Tie, Ladder Style, Releasable, 4.7L (119mm), Std, Heat Stab, Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products