Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT1.5M-M6
Zoro #
G0783531
UPC #
-
Country of Origin
Singapore
Dimensions
Length
5-39/64"
Width
3/32"
Thickness
3/64"
Details
Color
Blue
Item
Cable Tie
Tensile Strength
18 lb.
Material
Nylon 6.6
Cable Tie Duty
Miniature
Indoor/Outdoor
Plenum
Locking Style
Locking
Basic Material
Nylon
Design
One-Piece Locking Wedge
Description
Cable Tie,5.6 In.L,Nylon,Blue,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.