Cable Tie, 6.2 in L, 1-1/2 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, Heat Stabilized, 1000 PK

  • Mfr # PLT1.5S-M30

  • Zoro # G0783680


product price:  $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
6-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT1.5S-M30
Zoro #
G0783680
UPC #
7498356057
Country of Origin
Singapore

Dimensions

Nominal Length
6-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-1/2 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
UL Type
2; 21
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Product Line
Pan-Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.