Zoro Homepage
This item is Discontinued.
No Product Image Available

6 AWG Non-Insulated Ring Terminal #10 Stud PK200, Max. Voltage: 2000V (Discontinued)

  • Mfr # P6-10RHT6-T
  • Zoro # G0780722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6-10RHT6-T
Zoro #
G0780722
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#10

Details

Wire Range
6 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Item
Ring Terminal
Seam
Brazed
Max. Voltage
2000V
Connection Material
Nickel-Plated Copper

Description

Ring Terminal,6AWG,No.10,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.