This item is Discontinued.

Panduit Hook-and-Loop Cable Tie, Black, Nylon, 50 lb. Strength, 10 PK HLS1.5S-X0

Hook-and-Loop Cable Tie, Black, Nylon, 50 lb. Strength, 10 PK (Discontinued)

  • Mfr # HLS1.5S-X0
  • Zoro # G2651521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLS1.5S-X0
Zoro #
G2651521
UPC #
074983539369
Country of Origin
Multiple

Dimensions

Width
0.75"
Thickness
0.1"
Length (Straight Wireway)
6 in
Maximum Bundle Diameter (In.)
1.5
Overall Length (In.)
6
Overall Length (mm)
152
Maximum Bundle Diameter (mm)
38
Body Width (In.)
0.75
Body Width (mm)
19.1
Length
6 in
Max. Bundle Dia.
1.50 in

Details

Item
Hook-and-Loop Cable Tie
Color
Black
Material
Nylon
Tensile Strength
50 lb.
Design
Cut to Length
Indoor/Outdoor
Indoor
Application
To Use on High Performance Network Cables Protecting Against Over-Tensioning
Mountable
No
Min. Temp. Rating
1 Degrees F
Max. Temp. Rating
219 Degrees F
Package Style
Individual
Closure Type
Wrap
Marking
No
Product Color
Black
Cable Manager Type
Cable Tie
Product Type
Cable Tying
Product Name
Hook and Loop Cable Tie
Environmentally Friendly
Yes
Product Material
Nylon
Minimum Operating Temperature (°C)
-17
Maximum Operating Temperature (°F)
219
Sub Brand
Tak-Ty®
Minimum Operating Temperature (°F)
1
Minimum Installation Temperature (°C)
-17
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°F)
1
Environment
Indoor
Minimum Loop Tensile Strength (N)
222
Maximum Operating Temperature (°C)
104
Temp. Range
1 Degrees to 219 Degrees F
Basic Material
Nylon
Flame Retardant
No

Description

Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 6 in, Mountable No, Package Style Individual, Color Black, Thickness 0.1 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 1.50 in, Marking No, Max. Temp. Rating 219 Degrees F, Min. Temp. Rating 1 Degrees F, Temp. Range 1 Degrees to 219 Degrees F, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.