6-PORT FLUSH MOUNT UNLOADED, 1 GANG ACCPTS MINICOM/OPTIJACK

  • Mfr # CFP6SY

  • Zoro # G1235395


product price: $19.59
/ea

Key Features

Color
Metallic
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
6
Width
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP6SY
Zoro #
G1235395
UPC #
74983032891
Country of Origin
Unknown

Dimensions

Width
2.8"
Depth
0.8"
Height
4.5"
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Depth (mm)
19.05
Overall Depth (In.)
0.75
Overall Height (mm)
114.3
Overall Width (mm)
69.85

Details

Color
Metallic
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
6
Material
Stainless Steel
Note
Requires Minimum 1.9 wide in-wall box.
Identification Type
Adhesive Label
Gang Opening Type
Single Gang
Mount Orientation
Vertical
Product Type
Faceplate
Outlet Orientation
Flat
Product Color
Stainless Steel
Product Material
Stainless Steel
Product Name
CFP6SY Faceplate
Total Number of Sockets
6
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.