
6-PORT FLUSH MOUNT UNLOADED, 1GANG ACCPT MINCM/OPTIJCK/COAX
Mfr # CFPL6WHY
Zoro # G1234108
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Module Type
Mini-ComĀ®
Color
White
Number of Gangs
1
Number of Ports
6
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPL6WHY
Zoro #
G1234108
UPC #
74983033959
Country of Origin
Unknown
Dimensions
Overall Depth (In.)
0.66
Overall Depth (mm)
16.76
Overall Width (mm)
69.85
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Width (In.)
2.75
Details
Module Type
Mini-ComĀ®
Color
White
Number of Gangs
1
Number of Ports
6
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
Product Type
Faceplate
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Mount Orientation
Vertical
Outlet Orientation
Flat
Total Number of Sockets
6
Product Color
White
Product Line
Mini-Com
Product Name
Mini-Com Classic 6-Port Faceplate
Package Contents
Mini-Com Classic 6-Port Faceplate, Label covers
Product Material
Plastic
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.