
6-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MINI-COM CLASSIC
Mfr # CFPL6IWY
Zoro # G0783256
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
1
Number of Ports
6
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPL6IWY
Zoro #
G0783256
UPC #
74983033928
Country of Origin
Unknown
Dimensions
Overall Width (In.)
2.75
Overall Depth (In.)
0.66
Overall Width (mm)
69.85
Overall Depth (mm)
16.76
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Details
Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
1
Number of Ports
6
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes, Replacement label/label covers available, Accepts six Mini-Com Modules
Outlet Orientation
Flat
Mount Orientation
Vertical
Product Type
Faceplate
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Total Number of Sockets
6
Product Color
Off White
Package Contents
6 Socket Mini-Com Classic Faceplate, Label and Label Cover
Product Line
Mini-Com
Product Name
6 Socket Mini-Com Classic Faceplate
Product Material
Plastic
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.