
6-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MINI-COM, GREY ROHS
Mfr # CFPE6IGY
Zoro # G1236077
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Module Type
Mini-ComĀ®
Color
International Gray
Number of Gangs
1
Number of Ports
6
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPE6IGY
Zoro #
G1236077
UPC #
74983033478
Country of Origin
Unknown
Dimensions
Overall Width (In.)
2.75
Overall Depth (In.)
0.83
Overall Depth (mm)
21.08
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Width (mm)
69.85
Details
Module Type
Mini-ComĀ®
Color
International Gray
Number of Gangs
1
Number of Ports
6
Material
ABS
Mount Orientation
Vertical
Identification Type
Label Pocket
Outlet Orientation
Flat
Product Type
Faceplate
Gang Opening Type
Single Gang
Total Number of Sockets
6
Product Name
Executive CFPE6IGY Faceplate
Product Color
International Gray
Mount Type
Flush Mount
Product Line
Executive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.