Zoro Homepage

6-PORT FLUSH MOUNT UNLOADED, SINLGE GANG MINI-COM, WHITE ROHS

  • Mfr # CFPE6WHY

  • Zoro # G1234528


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Color
White
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
6
Width
2.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPE6WHY
Zoro #
G1234528
UPC #
74983033508
Country of Origin
Unknown

Dimensions

Width
2.7"
Depth
0.8"
Height
4.5"
Overall Depth (In.)
0.83
Overall Depth (mm)
21.08
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Width (In.)
2.75
Overall Height (mm)
114.3

Details

Color
White
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
6
Material
ABS
Product Type
Faceplate
Identification Type
Label Pocket
Outlet Orientation
Flat
Gang Opening Type
Single Gang
Mount Orientation
Vertical
Product Name
CFPE6WHY Faceplate
Product Material
Thermoplastic, Acrylonitrile Butadiene Styrene (ABS)
Product Color
White
Total Number of Sockets
6
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.