
6-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY, OFF WHITE ROHS
Mfr # NK6FIWY
Zoro # G1338968
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
Key Features
Material
ABS
Color
Off White
Number of Ports
6
Outlet Orientation
Flat
Module Type
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK6FIWY
Zoro #
G1338968
UPC #
74983055425
Country of Origin
Unknown
Dimensions
Overall Height (In.)
4.5
Overall Depth (In.)
0.45
Overall Width (In.)
2.75
Details
Material
ABS
Color
Off White
Number of Ports
6
Outlet Orientation
Flat
Module Type
Keystone
Product Type
Faceplate
Gang Opening Type
Single Gang
Standards Met
RoHS Compliant
Identification Type
Label Pocket
Mount Orientation
Vertical
Mount Type
Flush Mount
Package Contents
6 Socket NetKey Faceplate, Clear label covers, Mounting screws, Labels
Number of Gangs
1
Total Number of Sockets
6
Product Line
NetKey
Product Name
6 Socket NetKey Faceplate
Product Color
Off White
Features
Designed to accept all common manufacturers' Keystone modules or any Keystone module .900 inches wide or less, Accepts all NetKey Keystone Copper Modules and recommended Duplex Fiber Optic Modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.