
6-PORT FM FACEPLATE W/LABELS, SINGLE GANG STAINLESS STEEL, MINI-COM
Mfr # CFPL6SY
Zoro # G0596706
product price: $23.75
/eaSold in multiples of 5 for $118.75
Key Features
Module Type
Mini-ComĀ®
Color
Metallic
Number of Gangs
1
Number of Ports
6
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPL6SY
Zoro #
G0596706
UPC #
74983033942
Country of Origin
Unknown
Dimensions
Overall Width (mm)
70.1
Overall Depth (mm)
19.3
Overall Height (In.)
4.51
Overall Depth (In.)
0.76
Overall Width (In.)
2.76
Overall Height (mm)
114.55
Details
Module Type
Mini-ComĀ®
Color
Metallic
Number of Gangs
1
Number of Ports
6
Material
Stainless Steel
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Product Type
Faceplate
Outlet Orientation
Flat
Mount Orientation
Vertical
Note
Requires Minimum 1.9 wide in-wall box.
Product Color
Stainless Steel
Product Name
Mini-Com CFPL6SY Faceplate
Total Number of Sockets
6
Product Line
Mini-Com
Mount Type
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.