
6 PORT MULTI-MEDIA JACK FIBER, ADHESIVE BACK MINI COM (Discontinued)
- Mfr # CBXF6EI-AY
- Zoro # G0573493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBXF6EI-AY
Zoro #
G0573493
UPC #
74983032310
Country of Origin
Unknown
Dimensions
Height
1"
Width
4.7"
Depth
6.7"
Overall Width (In.)
4.7
Overall Length (In.)
6.66
Overall Height (In.)
0.98
Details
Material
ABS
Color
Electric Ivory
Number of Ports
6
Includes
(1) Box Base, (2) Box Cover, (3) 2- PLT1.5I-C PAN-TY, (4) Label/ Label Cover, (5) 2- Mounting Screw, (6) Cover Screw (Used to Secure Cover to Base), (7) 2- Strip of 1.00" X .75" Foam Tape for Mounting, (8) 1- Strip of 3.00" X .75" Foam Tape for Mounting
Identification Type
Label Pocket
Product Type
Mounting Box
Raceway Opening
LD3/LDPH3 or LD5/LDPH5
Module Type
Mini-ComĀ®
Standards Met
RoHS Compliant
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Package Contents
Mini-Com Mounting Box, 2 x Pan-Ty Locking Tie, 1 x Label/Label Cover, 2 x Mounting Screws, 1 x Screw Cover, 2 x Strips of 1.00" x .75" Foam Tape for Mounting, 1 x Strip of 3.00" x .75" Foam Tape for Mounting
Product Line
Mini-Com
Product Color
Electric Ivory
Product Name
Mini-Com Mounting Box
Mount Type
Surface Mount
Total Number of Sockets
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.