6-Port, Single Gang, Stainless Steel, (10 Pack), 10PK

  • Mfr # NKF6S

  • Zoro # G104860286


product price: $79.25
/pk 10, $7.93/ea
Free Shipping & Returns

Key Features

Module Type
Keystone
Color
Metallic
Number of Ports
6
Width
2.76 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKF6S
Zoro #
G104860286
UPC #
7498366690
Country of Origin
China

Dimensions

Width
2.76 in
Depth
0.45 in
Height
4.51 in
Overall Width
2.76
Overall Height
4.51
Overall Width (mm)
70.1
Overall Depth (In.)
0.45
Overall Height (mm)
114.55
Overall Height (In.)
4.51
Overall Width (In.)
2.76
Overall Depth (mm)
11.43

Details

Module Type
Keystone
Color
Metallic
Number of Ports
6
Material
Stainless Steel
Type
Faceplate
Standards
RoHS Compliant
Outlet Orientation
Flat
Note
Requires minimum 2-inch wide electrical box for proper mounting.
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Product Type
Faceplate
Mount Orientation
Vertical
Product Class
Copper Systems

Description

The NetKey Faceplate accepts six keystone modules. The faceplate is single gang, includes label and label cover, and is stainless steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.