Zoro Homepage

6-Port Surface Mount Box, Off White (10 Pack), 10PK

  • Mfr # NK6BXIW-AY

  • Zoro # G904858735


product price: $80.29
/pk 10, $8.03/ea
Free Shipping & Returns

Key Features

Color
White
Module Type
Keystone
Number of Ports
6
Width
4.7 in
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6BXIW-AY
Zoro #
G904858735
UPC #
7498317624
Country of Origin
Costa Rica

Dimensions

Width
4.7 in
Height
1.26 in
Overall Length
6.66 in
Overall Width
4.7
Overall Height
1.26
Overall Width (mm)
119.4
Overall Height (mm)
32
Overall Width (In.)
4.7
Overall Length (In.)
6.66
Overall Height (In.)
1.26
Overall Length (mm)
169.2

Details

Color
White
Module Type
Keystone
Number of Ports
6
Material
ABS
Includes
(1) Box Base, (2) Box Cover, (3) 2- PLT1.5I-C PAN-TY, (4) 2- Mounting Screw, (5) Mounting Screw (Used to Secure Cover to Base), (6) Label/Label Cover, (7) 2- Strip of 3.00" X .75" Foam Tape for Mounting
Type
With Fiber Spool
Standards
RoHS Compliant
Product Type
With Fiber Spool
Identification Type
Label Pocket
Product Class
Copper Systems
Product Color
Off-White

Description

The NetKey Multimedia Surface Mount Box accepts six keystone modules. A built-in fiber spool in the base protects and secures cable slack in place. It offers a variety of mounting options using adhesive tape or screws. The box includes a label pocket for easy identification and is off white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.