Zoro Homepage

6-Port Surface Mount Box, White (10 Pack), 10PK

  • Mfr # NK6BXWH-AY

  • Zoro # G504858807


product price: $81.39
/pk 10, $8.14/ea
Free Shipping & Returns

Key Features

Color
White
Module Type
Keystone
Number of Ports
6
Width
4.7 in
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6BXWH-AY
Zoro #
G504858807
UPC #
7498317625
Country of Origin
Costa Rica

Dimensions

Width
4.7 in
Height
1.26 in
Overall Width
4.7
Overall Height
1.26
Overall Length
6.66 in
Overall Height (mm)
32
Overall Length (In.)
6.66
Overall Width (mm)
119.4
Overall Width (In.)
4.7
Overall Height (In.)
1.26
Overall Length (mm)
169.2

Details

Color
White
Module Type
Keystone
Number of Ports
6
Material
ABS
Includes
(1) Box Base, (2) Box Cover, (3) 2- PLT1.5I-C PAN-TY, (4) 2- Mounting Screw, (5) Mounting Screw (Used to Secure Cover to Base), (6) Label/Label Cover, (7) 2- Strip of 3.00" X .75" Foam Tape for Mounting
Type
With Fiber Spool
Standards
RoHS Compliant
Raceway Opening
LD3/LDP3 or LD5/LDP5, LD10/LDP10
Identification Type
Label Pocket
Product Type
With Fiber Spool
Product Class
Copper Systems

Description

The NetKey Surface Mount Box accepts six keystone modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.