Zoro Homepage

6-PORT SURFACE MOUNT UNLOADED, MULTIMEDIA ADHESIVE BACKED, WHITE ROHS

  • Mfr # CBXF6WH-AY

  • Zoro # G1336712


product price: $34.99
/ea
Sold in multiples of 3 for $104.97

Key Features

Material
ABS
Color
White
Number of Ports
6
Height
1"
Width
4.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBXF6WH-AY
Zoro #
G1336712
UPC #
74983032341
Country of Origin
Unknown

Dimensions

Height
1"
Width
4.7"
Depth
6.7"
Overall Height (In.)
0.98
Overall Width (In.)
4.7
Overall Length (In.)
6.66

Details

Material
ABS
Color
White
Number of Ports
6
Includes
(1) Box Base, (2) Box Cover, (3) 2- PLT1.5I-C PAN-TY, (4) Label/ Label Cover, (5) 2- Mounting Screw, (6) Cover Screw (Used to Secure Cover to Base), (7) 2- Strip of 1.00" X .75" Foam Tape for Mounting, (8) 1- Strip of 3.00" X .75" Foam Tape for Mounting
Identification Type
Label Pocket
Module Type
Mini-ComĀ®
Standards Met
RoHS Compliant
Product Type
Mounting Box
Raceway Opening
LD3/LDPH3 or LD5/LDPH5
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Total Number of Sockets
6
Mount Type
Surface Mount
Product Name
CBXF6WH-AY Mounting Box
Product Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.