Zoro Homepage
This item is Discontinued.
Panduit Cable Tie, 8 in L, 1-3/4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 500 PK PLWP2SB-D

Cable Tie, 8 in L, 1-3/4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 500 PK (Discontinued)

  • Mfr # PLWP2SB-D
  • Zoro # G0786401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLWP2SB-D
Zoro #
G0786401
UPC #
7498354344
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
3/64"
Depth
7.80"

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Standards
CSA Certified, UL Recognized
Features
Cross Section: StandardLocking StylePackaging:Bulk Pkg Qty: 500Bulk Ctn Qty: 5000
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Standard, Locking Style
Product Series
PLWP
Product Line
Pan-Ty

Description

Cable Tie,7.8 In.L,Nylon,White,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.