Zoro Homepage

7.8 in L, 1.75 in Max Bundle Dia., Black, Nylon 6.6, 100 PK

  • Mfr # PLWP2S-C0

  • Zoro # G316113682


product price: $73.15
/pk 100, $0.73/ea

Key Features

Cable Tie Style
Standard
Nominal Length
7.8 in
Width
0.19 in
Nominal Max. Bundle Dia.
1.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLWP2S-C0
Zoro #
G316113682
UPC #
7498354314
Country of Origin
Singapore

Dimensions

Nominal Length
7.8 in
Width
0.19 in
Nominal Max. Bundle Dia.
1.75 in

Details

Cable Tie Style
Standard
Color
Black
Material
Nylon 6.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.