Zoro Homepage

8 1/4 in Crimper 20 to 14 AWG

  • Mfr # CT-1000

  • Zoro # G0288368


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Capacity
20 to 14 AWG
Overall Length
8 1/4 in
Handle Type
Curved
Insulated
Non-Insulated
Application
Cuts and Strips Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-1000
Zoro #
G0288368
UPC #
074983009824
Country of Origin
Germany

Dimensions

Overall Length
8 1/4 in
Depth
1-1/4"
Tool Length
8 1/4 in
Minimum Compatible Wire Size
20 AWG
Maximum Compatible Wire Size
14 AWG

Details

Item
Crimper
Capacity
20 to 14 AWG
Handle Type
Curved
Insulated
Non-Insulated
Application
Cuts and Strips Wire
Features
Easy Top Loading of Strip Ferrules; Adjustment Knob to Set Ferrules Into Cross Section Slot; Easy Crimping of Ferrules on the Stripped Wire; Tool Spring Returned to Open Position After Crimping; Controlled Cycle Crimp Tool With Trapezoid Profile for #20 - 14 AWG (0.50 - 2.5mm2) Insulated Continuously Molded Ferrules on Strips
Max. Crimping Force
Not Rated
Primary Crimping Application
Electrical Wire and Cable
Adjustable
Semi-Automatic
Replacement Die Code
None
Cuts
Yes
Insulated / Uninsulated
Uninsulated
Strips
Yes
For Use With
Panduit Insulated Continuously Molded Ferrules On Strips
Standards
CSA Certified, DIN, UL Listed
Includes
Die
Tool Weight
548.95 lb
Grip Style
None
Includes Crimping Die
Yes
Includes Wire Stripper
Yes
Compatible Connector Type
FSD-DSL Series Ferrules on Strip
Compatible Terminal Type
Trapezoid Crimp
Maximum Crimping Capacity
14 AWG
Crimper Style
Crimper Tool
Includes Wire Cutter
Yes
Crimping Capacity
14 AWG, 16 AWG, 18 AWG, 20 AWG
Jaw Opening Type
Spring Return
Adjustability
Semi-Automatic
Minimum Crimping Capacity
20 AWG
Maximum Crimping Force
Not Rated
Body Material
Steel
Replacement Die Part Number
None

Description

If you are looking for a tool that can strip and crimp wires, the Panduit CT-1000 Crimper is just what you need. It comes with a wide range of interchangeable dies that let you work on 20 to 14 AWG wire. This semi-automatic tool has adjustable jaws that allow you to cut and strip wires easily. The handles have a curved design for added comfort and ease of use. A depth gauge allows you to make accurate cuts without damaging the insulation. This Panduit Crimper is an essential addition to your workshop as it helps to make wiring projects easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.