Zoro Homepage

8 in L, 2-3/16 in Max Bundle Dia., 35 lb Strength, 500 PK

  • Mfr # PRLWP50S-D30

  • Zoro # G2765089


product price: $172.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, Mountable
Nominal Length
8 in
Width
3/8 in
Nominal Max. Bundle Dia.
2-3/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLWP50S-D30
Zoro #
G2765089
UPC #
7498356843
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
3/8 in
Nominal Max. Bundle Dia.
2-3/16 in
Depth
7.10"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized, Mountable
Color
Black
Material
Nylon 6/6
Tensile Strength
35 lb
Outdoor Use
No
Standards
UL 62275 Compliant, CE Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Product Line
Pan-Ty
Product Series
PRLWP
Additional Information
Cross Section: Standard, Unique releasable ladder design

Description

Wing Push Mt. Tie, Ladder Style, Releasable, 7.1L (180mm), Std, Heat Stab, Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.