Cable Tie, 8-1/2 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 250 PK

  • Mfr # BT2LH-TL0

  • Zoro # G2626565


product price:  $130.99
/pk 250, $0.52/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated, UV Resistant
Nominal Length
8-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT2LH-TL0
Zoro #
G2626565
UPC #
074983412600
Country of Origin
Costa Rica

Dimensions

Nominal Length
8-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.07 in
Actual Length
8.7 in
Body Thickness (In.)
0.065
Maximum Bundle Diameter (In.)
2
Maximum Bundle Diameter (mm)
51
Body Thickness (mm)
1.7
Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Metal Detectable
No
Tool Code
F
Locking Style
Stainless Steel Barb
UL Type
2, 21
Standards
CSA Certified, CSA-C22.2 No. 62275, NRC 10CFR50, QPL-AS23190, RoHS, UL 62275 (File E56854)
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Recommended Tool
376V35, 52ZJ96, 62PX63, Mfr. No. PTS
Cable Tie Properties
Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant
Max. Temp. Rating
185 Degrees F
Min. Temp. Rating
-76 Degrees F
Number of Straps
1
Plenum Rated
Yes
For Use With
GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
534
Sub Brand
Dome-Top®
Product Line
Dome-Top
Environmentally Friendly
Yes
Minimum Loop Tensile Strength (lb)
120
Cable Tie Duty
Heavy Duty
Basic Material - Cable Tie
Nylon
Temp. Range
-76 Degrees to 185 Degrees F
Flame Retardant
No

Description

Cable Tie, Standard, Actual Length 8.7 in, Width 0.27 in, Nominal Length 8 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.07 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.