Zoro Homepage

Above Floor Raceway Base And Cover, 6 Ft, Office Slate

  • Mfr # AFR4BCOS6

  • Zoro # G304859967


product price: $74.65
/ea

Key Features

Color
Office Slate
Raceway Type
Power Rated
For Use With
Panduit® Pan-Net and Net-Key Communication Systems
Material
PVC
Standards
UL94V-0 and E116129, UL-5A 600VAC CSA C22.2 No. 62.1-03 600V, RoHS compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR4BCOS6
Zoro #
G304859967
UPC #
61305644455
Country of Origin
United States

Dimensions

Height
0.5 in
Width
6.93 in
Overall Length
72 in
Overall Height
0.5
Overall Width
6.93
Overall Height (mm)
12.7
Overall Length (In.)
72
Overall Length (mm)
1828.8
Overall Width (In.)
6.93
Overall Height (In.)
0.5
Overall Width (mm)
176.1

Details

Color
Office Slate
Raceway Type
Power Rated
For Use With
Panduit® Pan-Net and Net-Key Communication Systems
Material
PVC
Standards
UL94V-0 and E116129, UL-5A 600VAC CSA C22.2 No. 62.1-03 600V, RoHS compliant
Includes
1 4-Channel Base, 1 4-Channel Cover, 8 HEX Washer Head Concrete Screws
Application
Provides solutions for routing low voltage, fiber optic and/or power cabling over floors.
Resistance Properties
Tamper-Resistant
Internal Area (in²)
498.96
Internal Area (mm²)
322051.7
Product Type
Surface Raceway
Product Class
Copper Systems

Description

6 foot Above Floor Raceway Base and Cover - Office Slate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.