Zoro Homepage

Above Floor Raceway End Cap Fitting, Black

  • Mfr # AFR4ECBL

  • Zoro # G904859831


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Color
Black
Raceway Type
Power Rated
For Use With
PanduitĀ® Pan-Net and Net-Key Communication Systems
Material
ABS
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR4ECBL
Zoro #
G904859831
UPC #
61305644917
Country of Origin
Costa Rica

Dimensions

Width
1.7 in
Height
0.58 in
Overall Length
7.25 in
Overall Height
0.58
Overall Width
1.7
Overall Length (In.)
7.25
Overall Width (mm)
43.3
Overall Height (In.)
0.58
Overall Length (mm)
184.1
Overall Width (In.)
1.7
Overall Height (mm)
14.7

Details

Color
Black
Raceway Type
Power Rated
For Use With
PanduitĀ® Pan-Net and Net-Key Communication Systems
Material
ABS
Includes
1 End Cap Fitting
Standards
UL94V-0 and E116129, UL-5A 600VAC CSA C22.2 No. 62.1-03 600V, RoHS compliant
Application
Provides solutions for routing low voltage, fiber optic and/or power cabling over floors.
Internal Area (in²)
12.33
Resistance Properties
Tamper-Resistant
Fitting Type
End Cap
Product Type
Surface Raceway
Product Class
Copper Systems

Description

The above floor raceway end cap fitting is used to cap the end of the raceway run. The structurally engineered design is ADA compliant, tamper resistant, and made of rigid PVC. It is designed for use with the AFR4BCBL6 channel and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.