Zoro Homepage
This item is Discontinued.
Panduit Absence of Voltage Tester Kit, 0 to 600V AC, LED Indication VS-AVT-RKSB2

Absence of Voltage Tester Kit, 0 to 600V AC, LED Indication (Discontinued)

  • Mfr # VS-AVT-RKSB2
  • Zoro # G7952298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-AVT-RKSB2
Zoro #
G7952298
UPC #
-
Country of Origin
United States

Dimensions

Depth
1-35/64"
Manufacturers Warranty Length
1 yr.

Details

Item
Absence of Voltage Tester Kit
Voltage Range
0 to 600V AC
Current Range
0 to 300,000VAC
Indication
LED
Audible Alert
No
Safety Rating
CAT III 600V, CAT IV 300V, SIL 3
Flashlight
No
On/Off Switch
No
Includes
(12) Cable Ties, (12) Insulation Ferrules, (6) 6 to 2 AWG Split-Bolt, (6) Cable Ties Mounts, (6) Insulation Cover, 10 ft Sensor Leads, 8 ft System Cable, Wire Marker Card
Switch Type
Push button
Operating Temp.
32 Degrees to 140 Degrees F
Special Features
Install on Line or Load Side of Electrical Disconnect, LED Indication
Accessory Type
Absence of Voltage Tester Kit
For Voltage Range
0 to 600V AC
Maximum Operating Temperature
140 Degrees F
Product Type
Absence of Voltage Tester Kit
Minimum Operating Temperature
32 Degrees F

Description

Absence of Voltage Tester Kit, Features Install on Line or Load Side of Electrical Disconnect, LED Indication, For Voltage Range 0 to 600V AC, Includes (12) Cable Ties, (12) Insulation Ferrules, (6) 6 to 2 AWG Split-Bolt, (6) Cable Ties Mounts, (6) Insulation Cover, 10 ft Sensor Leads, 8 ft System Cable, Wire Marker Card, Maximum Operating Temperature 140 Degrees F, Product Type Absence of Voltage Tester Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.