
Adapter, 2 Gangs, ABS
Mfr # MIWBAWH
Zoro # G2206995
product price: $14.45
/eaKey Features
Number of Gangs
2 Gangs
Material
ABS
Color
White
Depth
0.26 in
Mounting
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MIWBAWH
Zoro #
G2206995
UPC #
74983348381
Country of Origin
Unknown
Dimensions
Depth
0.26 in
Width
4.96 in
Overall Height (In.)
4.96
Overall Depth (In.)
0.26
Overall Depth (mm)
6.6
Details
Item
Adapter
Number of Gangs
2 Gangs
Material
ABS
Color
White
Mounting
Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.