Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100

  • Mfr # ABMS-A-C

  • Zoro # G0418361


product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns

Key Features

Size
1.13 in L x 1.13 in W x 0.17 in H
Color
Natural
Material
Nylon 6/6
Temp. Range
-20 Degrees to 120 Degrees F
Standards
CE Compliant, RoHS Compliant, UL E136577
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABMS-A-C
Zoro #
G0418361
UPC #
-
Country of Origin
United States

Dimensions

Size
1.13 in L x 1.13 in W x 0.17 in H
Width
1.13 in
Length
1.13 in
Height
0.17 in
Slot Height
0.06 in
Slot Width
0.21 in
Length (Straight Wireway)
1.13 in

Details

Item
Cable Tie Mount
Color
Natural
Material
Nylon 6/6
Temp. Range
-20 Degrees to 120 Degrees F
Standards
CE Compliant, RoHS Compliant, UL E136577
For Use With
Miniature, Intermediate and Standard Cable Ties
Mounting Method
Adhesive Mount
Clip Type
Two-Way
Flame Retardant
No
Max. Temp. Rating
120 Degrees F
Number of Entries
2
Metal Detectable
No
Min. Temp. Rating
-20 Degrees F

Description

Cable Tie Mount, Number of Entries 2, Slot Width 0.21 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color Natural, Length 1.13 in, Width 1.13 in, Height 0.17 in, 1.13 in L x 1.13 in W x 0.17 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.