
Adhesive Lined Heat Shrink Tube, Thick Wall, 3:1 I.D. Shrink Ratio, 0.4 in I.D. Before Shrinking, Red, 48 in, 5 PK
Mfr # HST0.4-48-5-2Y
Zoro # G0768420
product price:Â $145.99
/pk 5, $29.20/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Cross-Linked Polyolefin
Use with Wire Size
12 to 16 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HST0.4-48-5-2Y
Zoro #
G0768420
UPC #
7498310711
Country of Origin
Canada
Dimensions
Length
48 in
Use with Wire Size
12 to 16 AWG
Nominal Recovered Wall Thickness (mm)
2
Nominal Recovered Wall Thickness (In.)
0.08
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
0.4 in
Application
For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Product Class
Wire Routing, Management & Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.