
Adhesive Lined Heat Shrink Tube, Thick Wall, 3:1 I.D. Shrink Ratio, 1.1 in I.D. Before Shrinking, Black, 6 in, 10 PK
Mfr # HST1.1-6-XY
Zoro # G0423024
product price:Â $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.39 in
Material
Cross-Linked Polyolefin
Use with Wire Size
2 to 4/0 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HST1.1-6-XY
Zoro #
G0423024
UPC #
7498310733
Country of Origin
Canada
Dimensions
Length
6 in
Use with Wire Size
2 to 4/0 AWG
Nominal Recovered Wall Thickness (In.)
0.12
Nominal Recovered Wall Thickness (mm)
3
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.39 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
1.1 in
Application
For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Product Class
Abrasion Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.