Adhesive Lined Heat Shrink Tube, Thick Wall, 3:1 I.D. Shrink Ratio, 3 in I.D. Before Shrinking, Black, 48 in, 2 PK

  • Mfr # HST3.0-48-2

  • Zoro # G2772807


product price:  $170.99
/pk 2, $85.50/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HST3.0-48-2
Zoro #
G2772807
UPC #
7498361695
Country of Origin
United States

Dimensions

Length
48 in
Use with Wire Size
750 to 1250 MCM
Nominal Recovered Wall Thickness (mm)
4.1
Nominal Recovered Wall Thickness (In.)
0.16

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
3 in
Application
For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Resistance Properties
Outer wall is flame retardant; Suitable for wet locations; Suitable for outdoor, direct sunlight applications
Product Class
Wire Routing, Management & Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products