Adhesive Lined Heat Shrink Tube, Thick Wall, 3:1 I.D. Shrink Ratio, 3.5 in I.D. Before Shrinking, Black, 48 in, 2 PK

  • Mfr # HST3.5-48-2Y

  • Zoro # G2797124


product price:  $169.99
/pk 2, $85.00/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
1.2 in
Material
Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HST3.5-48-2Y
Zoro #
G2797124
UPC #
7498333296
Country of Origin
Canada

Dimensions

Length
48 in
Use with Wire Size
900+ MCM
Nominal Recovered Wall Thickness (In.)
0.16
Nominal Recovered Wall Thickness (mm)
4.1

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
1.2 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
3.5 in
Application
For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Product Class
Wire Routing, Management & Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.