Adhesive Lined Heat Shrink Tube, Thick Wall, 3:1 I.D. Shrink Ratio, Black, 12 in, 5 PK

  • Mfr # HST0.8-12-5Y

  • Zoro # G0768439


product price:  $57.39
/pk 5, $11.48/ea

Key Features

Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.22 in
Material
Cross-Linked Polyolefin
Use with Wire Size
8 to 1 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HST0.8-12-5Y
Zoro #
G0768439
UPC #
7498310719
Country of Origin
Canada

Dimensions

Length
12 in
Use with Wire Size
8 to 1 AWG
Nominal Recovered Wall Thickness (mm)
2.3
Nominal Recovered Wall Thickness (In.)
0.09

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.22 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
3/4 in
Application
For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Product Class
Wire Routing, Management & Protection

Description

Thick Wall Heat Shrink Tubing,8 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products