Adhesive Lined Heat Shrink Tube, Thick Wall, 3:1 I.D. Shrink Ratio, Red, 9 in, 10 PK
- Mfr # HST0.8-9-X2Y
- Zoro # G2756829
product price:Â
$
81.89
/pk of 10, $8.19/ea
Key Features
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.22 in
Material
Cross-Linked Polyolefin
Use with Wire Size
8 to 1 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HST0.8-9-X2Y
- Zoro #
- G2756829
- UPC #
- 7498310728
- Country of Origin
- Canada
Dimensions
- Length
- 9 in
- Use with Wire Size
- 8 to 1 AWG
- Nominal Recovered Wall Thickness (In.)
- 0.09
- Nominal Recovered Wall Thickness (mm)
- 2.3
Details
- Item
- Adhesive Lined Heat Shrink Tube
- Shrink Ratio
- 3:1
- Wall Type
- Thick Wall
- Shrink Tubing I.D. After Shrinking
- 0.22 in
- Material
- Cross-Linked Polyolefin
- Color
- Red
- Temp. Range
- -67 Degrees to 230 Degrees F
- Min. Shrink Temp.
- 248 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 3/4 in
- Application
- For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
- Product Class
- Wire Routing, Management & Protection
Description
Heat Shrink Thick Adhesive, .8"(20.3mm) Dia, Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.