Adhesive Lined Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1/2 in I.D. Before Shrinking, Black, 6 in

  • Mfr # HSTTVA50-Y

  • Zoro # G0770371


product price:  $13.49
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSTTVA50-Y
Zoro #
G0770371
UPC #
7498361749
Country of Origin
Korea, Republic of

Dimensions

Length
6 in
Nominal Recovered Wall Thickness (In.)
0.03
Nominal Recovered Wall Thickness (mm)
0.8

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Application
Heat Shrink for damp applications. Provides excellent abrasion protection for insulating and protecting wires and cables
Product Class
Heat Shrink Tubing & Accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.