
Adhesive Lined Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, 1/2 in I.D. Before Shrinking, Black, 6 in
Mfr # HSTTA50-Y
Zoro # G0770030
product price: $13.44
/eaKey Features
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Cross-Linked Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSTTA50-Y
Zoro #
G0770030
UPC #
7498370359
Country of Origin
Korea, Republic of
Dimensions
Length
6 in
Nominal Recovered Wall Thickness (mm)
1.8
Nominal Recovered Wall Thickness (In.)
0.07
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Application
3:1 shrink ratio for damp applications. Provides excellent abrasion protection. Flexible
Product Class
Wire Routing, Management & Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.