Adhesive Lined Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, 1.5 in I.D. Before Shrinking, Black, 6 in

  • Mfr # HSTTA150-Y

  • Zoro # G2793825


product price:  $14.79
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.51 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSTTA150-Y
Zoro #
G2793825
UPC #
7498370370
Country of Origin
Korea, Republic of

Dimensions

Length
6 in
Nominal Recovered Wall Thickness (In.)
0.1
Nominal Recovered Wall Thickness (mm)
2.5

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.51 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
1.5 in
Application
3:1 shrink ratio for damp applications. Provides excellent abrasion protection. Flexible
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thin, Adhesive, 1.5"(38.1mm) Dia, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.