
Adhesive Lined Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, 3/4 in I.D. Before Shrinking, Black, 48 in, 5 PK
Mfr # HSTTA75-48-5
Zoro # G0769927
product price: $116.99
/pk 5, $23.40/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSTTA75-48-5
Zoro #
G0769927
UPC #
7498336994
Country of Origin
Korea, Republic of
Dimensions
Length
48 in
Nominal Recovered Wall Thickness (mm)
2.2
Nominal Recovered Wall Thickness (In.)
0.085
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
3/4 in
Application
For Damp Locations; Insulating and protecting wires and cables
Resistance Properties
Outer wall is flame retardant; Suitable for damp locations
Product Class
Wire Routing, Management & Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.