
Adhesive Lined Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 48 in, 100 PK
Mfr # HSTTA75-48-C
Zoro # G2790447
product price: $1,758.99
/pk 100, $17.59/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSTTA75-48-C
Zoro #
G2790447
UPC #
7498378475
Country of Origin
Korea, Republic of
Dimensions
Length
48 in
Nominal Recovered Wall Thickness (In.)
0.085
Nominal Recovered Wall Thickness (mm)
2.2
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
3/4 in
Application
3:1 shrink ratio for damp applications. Provides excellent abrasion protection. Flexible
Product Class
Wire Routing, Management & Protection
Description
Heat Shrink Thin, Adhesive, .75"(19.0mm) Dia, Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.