Adhesive Lined Heat Shrink Tube, Thin Wall, 4:1 I.D. Shrink Ratio, 0.47 in I.D. Before Shrinking, Black, 48 in, 25 PK

  • Mfr # HSTT4A47-48-Q

  • Zoro # G2787175


product price:  $381.99
/pk 25, $15.28/ea
Free Shipping & Returns

Key Features

Shrink Ratio
4:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.118 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HSTT4A47-48-Q
Zoro #
G2787175
UPC #
7498311445
Country of Origin
Korea, Republic of

Dimensions

Length
48 in
Nominal Recovered Wall Thickness (In.)
0.055
Nominal Recovered Wall Thickness (mm)
1.4

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.118 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 257°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
0.472 in
Application
Insulate and Protect oversized electrical components, cables, terminals, and connectors
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink 4:1, .472" (12.0mm) Min Expanded I.D., Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.