Adhesive Lined Heat Shrink Tube, Thin Wall, 4:1 I.D. Shrink Ratio, Black, 48 in, 5 PK

  • Mfr # HSTT4A94-48-5

  • Zoro # G0769540


product price:  $131.99
/pk 5, $26.40/ea
Free Shipping & Returns

Key Features

Shrink Ratio
4:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.236 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSTT4A94-48-5
Zoro #
G0769540
UPC #
7498311448
Country of Origin
Korea, Republic of

Dimensions

Length
48 in
Nominal Recovered Wall Thickness (In.)
0.088
Nominal Recovered Wall Thickness (mm)
2.3

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.236 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 257°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
0.945 in
Application
Insulate and Protect oversized electrical components, cables, terminals, and connectors
Product Class
Wire Routing, Management & Protection

Description

Thin Wall Heat Shrink Tubing,0.945 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.