Zoro Homepage

Adhmnt, Acrylicadh, .75x.75in, Nat, PK100

  • Mfr # SGABM20-AT-C0

  • Zoro # G0423639


product price: $91.59
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

For Use With
Miniature and Intermediate Super-Grip Cross-Section Cable Ties
Width
0.75"
Height
0.16"
Material
Weather Resistant Nylon 6.6
Length
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGABM20-AT-C0
Zoro #
G0423639
UPC #
7498371357
Country of Origin
United States

Dimensions

Width
0.75"
Height
0.16"
Length
0.75"
Overall Width (mm)
19.1
Overall Width (In.)
0.75
Overall Length (In.)
0.75
Overall Length (mm)
19.1
Overall Length
0.75 in

Details

Item
Cable Tie Mount
For Use With
Miniature and Intermediate Super-Grip Cross-Section Cable Ties
Material
Weather Resistant Nylon 6.6
Maximum Operating Temperature (2°C)
82
Environment
Indoor/Outdoor
Color
Black
Maximum Operating Temperature (2°F)
180
Resistance Properties
UV Resistant
Static Load Capacity (lb)
0.28
Product Type
Cable Tie Mounts - Adhesive Backed
Mount Method
Acrylic Adhesive Tape
Static Load Capacity (kg)
0.127
Minimum Operating Temperature (2°F)
-20
Minimum Operating Temperature (2°C)
-29
Product Color
Black
Cable Manager Type
Cable Tie Mount
Compatibility
PANDUIT Cable Ties: SGM, SGI
Product Material
Nylon 6.6
Product Name
Cable Tie Mount
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
40 degrees Celsius
Max Operating Temperature
85 degrees Celsius

Description

Adhmnt,Acrylicadh,.75x.75in,Nat,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.