Zoro Homepage

Adj Screw Gun Box Bracket, 11-18", PK50

  • Mfr # PTSGB16

  • Zoro # G0412034


product price: $165.99
/pk 50, $3.32/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Product Type
Gun Box Bracket
Finish/Coating
Zinc-Plated
Application
Mount Electrical Box where Stud Spacing May Vary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTSGB16
Zoro #
G0412034
UPC #
7498364124
Country of Origin
United States

Details

Item
Adj Screw Gun Box Bracket,11-18",PK50
Material
Steel
Color
Silver
Product Type
Gun Box Bracket
Finish/Coating
Zinc-Plated
Application
Mount Electrical Box where Stud Spacing May Vary
Finish
Pre-Galvanized
Product Class
Wire Routing, Management & Protection

Description

Adj Screw Gun Box Bracket,11-18 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.